Autoclaves, Prestige Medical Classic Models

Lieferant: TUTTNAUER
210048 210052 210001
TUTT210048EA 2650 CHF
TUTT210048 TUTT210052 TUTT210001
Autoclaves, Prestige Medical Classic Models
Sterilisatoren Autoklaven (Dampfsterilisatoren)
The Classic is reliable and trusted worldwide, designed to give you the most cost effective sterilisation solution. This light, compact, portable and robust top loading autoclave is simple to use, fully automatic with easy, one touch operation and guaranteed to meet your needs.

  • Simple, one-step operation to start the cycle
  • Two chamber sizes available, standard (9 L) or extended (12 L)
  • Supplied with all standard accessories, including basket
  • Maximum instrument length is 228 mm for 9 L models, and 268 mm for the 12 L units
  • Minimum sterilisation time is 28
More Product Information
Order Now

TECHNISCHE DATEN

Modell Classic 48 Classic 52 Classic 1
Environmentally Preferable
Nutzinhalt 12 L 9 L 9 L
Temperatur 121 °C 134 °C 126 °C
Laufzeit 70 min 20 min 22 min
Innen-Ø×H 210×270 mm 210×230 mm 210×230 mm
Ø×H extern 340×420 mm 340×335 mm 340×335 mm
Gewicht 6,3 kg 6,4 kg 5,35 kg
Stromzufuhr 230 V, 1250 W, 50 - 60 Hz 230 V, 1250 W, 50 - 60 Hz 230 V, 1250 W, 50 - 60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR