Bioreactors, TubeSpin®

Lieferant: TPP
87050 87600 87017 87015 387050 387600
TPPA87050EA 266 CHF
TPPA87050 TPPA87600 TPPA87017 TPPA87015 TPPA387050 TPPA387600
Bioreactors, TubeSpin®
Bioreaktoren
TubeSpin® bioreactors are ideal for large scale screening and optimisation processes of suspension cell system process developments.

  • Tubes fit in standard centrifuge rotor, centrifugal force 15 500×g or 3500×g
  • Sterile gas exchange is guaranteed by the 0,22 µm filter membrane
  • Optimises production parameters or enables production of small quantities
  • Five (A, B, C, D, E) or ten openings in the screw cap above the gas permeable, sterile PTFE filter

Openings:
TubeSpin® 15: Five openings: A = 0,4 mm, B = 0,6 mm, C = 1,0 mm, D = 1,25 mm, E = 1,5 mm
TubeSpin® 50: Five openings: A = 0,4 mm, B = 0,6 mm, C = 1,0 mm, D = 1,5 mm, E = 2,0 mm
TubeSpin® 600: Ten openings with size 4,0 mm each

The Triple Bagged (3-B) packaging system meets the strict cleanroom standards wich prevents the contamination enters the highly sensitive area of production. Bags are security-opening style. The innermost bag 1 is labeled with the product details: product number, product description, lot number. Packaging is ideal for sterile transfer of products essential. Each product are packaged individually in a tear-open bag. Each bag is labelled with a security number: 3 = external, 2 = moderate, 1 = innermost bag. The safety-open-style peel-open bags are increasingly sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated.

With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into clean room areas. The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.

Lieferumfang: Matching shaker adapter plates available separately for TubeSpin® Bioreactor 600.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR