Welch® CRVpro™ Drehschieber-Vakuumpumpen
Lieferant: Welch by Gardner Denver
3062-00
330072
3162-00
330071
3242-00
3022-00
3302-00
3042-00
3082-00
3087T-01
330070
330073
3487T-01
3657T-01
330079
330078
ILMV3062-00EA
3920
CHF
ILMV3062-00
ILMV330072
ILMV3162-00
ILMV330071
ILMV3242-00
ILMV3022-00
ILMV3302-00
ILMV3042-00
ILMV3082-00
ILMV3087T-01
ILMV330070
ILMV330073
ILMV3487T-01
ILMV3657T-01
ILMV330079
ILMV330078
Welch® CRVpro™ Drehschieber-Vakuumpumpen
Pumpen
Vakuumpumpen
TECHNISCHE DATEN
Modell | CRVpro® 6 | CRVpro® 16 | CRVpro® 24 | CRVpro® 2 | CRVpro® 30 | CRVpro® 4 | CRVpro® 8 | CRVpro® 48 | CRVpro® 65 | |
Environmentally Preferable | ||||||||||
Anschlüsse | 16 KF DN | 25 KF DN | 25 KF DN | 16 KF DN | 25 KF DN | 16 KF DN | 16 KF DN | 40 KF DN | 40 KF DN | |
Abmessungen | 463L×157W×230H mm (without handle) | 569L×206W×289H mm | 569L×206W×289H mm | 384L×138W×211H mm | 569L×206W×289H mm | 463L×157W×230H mm (without handle) | 463L×157W×230H mm (without handle) | 796L×262W×369H mm | 796L×262W×369H mm | |
Stromzufuhr | 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5) |
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz 1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5) |
230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor, requires hard wiring |
230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor, requires hard wiring |
|
Fließrate | 5,1 m³/h (100 L/min) @ 50 Hz; 3,7 CFM (118 L/min) @ 60 Hz | 16,8 m³/h (305 L/min) @ 50 Hz; 11,9 CFM (363 L/min) @ 60 Hz | 24 m³/h (305 L/min) @ 50 Hz; 17 CFM (363 L/min) @ 60 Hz | 2,3 m³/h (100 L/min) @ 50 Hz; 1,6 CFM (118 L/min) @ 60 Hz | 29 m³/h (305 L/min) @ 50 Hz; 20,5 CFM (363 L/min) @ 60 Hz | 3,8 m³/h (100 L/min) @ 50 Hz; 2,7 CFM (118 L/min) @ 60 Hz | 7,3 m³/h (100 L/min) @ 50 Hz; 5,1 CFM (118 L/min) @ 60 Hz | 48 m³/h (305 L/min) @ 50 Hz; 33,8 CFM (363 L/min) @ 60 Hz | 65 m³/h (305 L/min) @ 50 Hz; 44,8 CFM (363 L/min) @ 60 Hz | |
Freie Luftverdrängung | 6 m³/h (100 L/min) @ 50 Hz; 4,2 CFM (118 L/min) @ 60 Hz | 18,3 m³/h (305 L/min) @ 50 Hz; 12,8 CFM (363 L/min) @ 60 Hz | 26,2 m³/h (305 L/min) @ 50 Hz; 18,3 CFM (363 L/min) @ 60 Hz | 2,5 m³/h (100 L/min) @ 50 Hz; 1,8 CFM (118 L/min) @ 60 Hz | 33,1 m³/h (305 L/min) @ 50 Hz; 22,1 CFM (363 L/min) @ 60 Hz | 4 m³/h (100 L/min) @ 50 Hz; 2,8 CFM (118 L/min) @ 60 Hz | 8 m³/h (100 L/min) @ 50 Hz; 5,6 CFM (118 L/min) @ 60 Hz | 55,7 m³/h (305 L/min) @ 50 Hz; 39,4 CFM (363 L/min) @ 60 Hz | 74,3 m³/h (305 L/min) @ 50 Hz; 52,5 CFM (363 L/min) @ 60 Hz | |
Motorleistung | 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz | 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz | 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz | 0,29 kW @ 50 Hz/0,3 kW @ 60 Hz | 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz | 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz | 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz | 2,2 kW @ 50/60 Hz | 2,2 kW @ 50/60 Hz | |
Rauschen | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤50 dB (50 Hz) | ≤58 dB (50 Hz) | ≤58 dB (50 Hz) | |
Betriebstemperatur | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | 10...40 °C | |
Ultimativer Druck | Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr) Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr) With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 9×10⁻² mbar (7×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr) |
Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr) Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr) With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr) |
Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr) Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr) With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr) |
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr) Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr) With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr) |
|
Gewicht | 22 kg | 37 kg | 38,5 kg | 15 kg | 39,5 kg | 21 kg | 22,5 kg | 99 kg | 100 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...