Avantor® Hichrom HI-5, GC-Säulen
Lieferant: Avantor
HI02-05-005-2EA
504
CHF
HI02-05-005-2
HI02-05-005-2.5
HI02-05-005-5
HI02-10-010-10
HI02-10-010-15
HI02-10-010-5
HI02-10-020-15
HI02-10-040-10
HI02-10-040-15
HI02-10-040-5
HI02-15-015-10
HI02-15-015-15
HI02-15-015-30
HI02-15-015-5
HI02-25-025-15G5
HI02-25-025-30G5
HI02-25-025-60G5
HI02-25-100-30G5
HI02-32-100-30G5
HI02-53-050-30G10
HI02-53-100-30G5
HI02-18-018-10
HI02-18-018-20
HI02-18-018-50
HI02-18-018-60
HI02-18-020-10
HI02-18-020-40
HI02-18-020-50
HI02-18-020-60
HI02-18-040-10
HI02-18-040-20
HI02-18-040-40
HI02-18-040-50
HI02-18-040-60
HI02-20-010-20
HI02-20-010-50
HI02-20-010-60
HI02-20-020-10
HI02-20-020-20
HI02-20-020-60
HI02-20-040-10
HI02-20-040-20
HI02-20-040-40
HI02-20-100-20
HI02-20-100-40
HI02-20-100-50
HI02-25-010-15
HI02-25-010-30
HI02-25-010-60
HI02-25-025-10
HI02-25-025-105
HI02-25-025-15
HI02-25-025-50
HI02-25-025-60
HI02-25-050-10
HI02-25-050-105
HI02-25-050-15
HI02-25-050-30
HI02-25-050-50
HI02-25-050-60
HI02-25-100-10
HI02-25-100-105
HI02-25-100-15
HI02-25-100-50
HI02-25-100-60
HI02-32-010-10
HI02-32-010-105
HI02-32-010-30
HI02-32-010-50
HI02-32-010-60
HI02-32-025-105
HI02-32-025-15
HI02-32-025-30
HI02-32-025-50
HI02-32-050-105
HI02-32-050-15
HI02-32-050-30
HI02-32-050-50
HI02-32-050-60
HI02-32-100-10
HI02-32-100-105
HI02-32-100-15
HI02-32-100-30
HI02-32-100-50
HI02-32-100-60
HI02-32-150-10
HI02-32-150-105
HI02-32-150-15
HI02-32-150-30
HI02-32-150-50
HI02-32-300-10
HI02-32-300-105
HI02-32-300-15
HI02-32-300-30
HI02-32-300-50
HI02-32-300-60
HI02-32-400-30
HI02-32-500-10
HI02-32-500-105
HI02-32-500-30
HI02-32-500-50
HI02-53-010-10
HI02-53-010-30
HI02-53-010-50
HI02-53-010-60
HI02-53-025-30
HI02-53-025-50
HI02-53-050-10
HI02-53-050-15
HI02-53-050-30
HI02-53-050-50
HI02-53-100-10
HI02-53-100-15
HI02-53-100-30
HI02-53-100-60
HI02-53-150-10
HI02-53-150-15
HI02-53-150-30
HI02-53-150-60
HI02-53-265-10
HI02-53-300-10
HI02-53-300-15
HI02-53-300-30
HI02-53-300-60
HI02-53-300-75
HI02-53-500-10
HI02-53-500-30
HI02-53-500-60
HI02-53-500-75
HI02-53-700-15
HI02-53-700-30
HI02-32-500-25
HIGCHI0232025155IN
HIGCHI02-32-050-25
HIGCHI02-32-017-25
HIGCHI02-32-012-50
HIGCHI02-32-052-50
Avantor® Hichrom HI-5, GC-Säulen
Chromatographiesäulen
TECHNISCHE DATEN
Phase name | HI-5 |
Environmentally Preferable | |
Phase composition | 5% Phenyl, 95% Methyl Polysiloxane |
Polarity | Low-polarity stationary phase |
Crossbond | Yes |
Temperaturlimit | 350 °C |
USP-Code | G27, G36, G41 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...