Magnetic hotplate stirrer, MSH-300i

Lieferant: GRANT INSTRUMENTS
MSH-300I
GRANMSH-300IEA 1480 CHF
GRANMSH-300I
Magnetic hotplate stirrer, MSH-300i
Rührer Magnetrührer mit Heizplatte
The robust MSH-300i Intelli-stirrer has a small footprint. The digital hotplate stirrer is ideal for thawing, heating or stirring samples in clinical/healthcare, pharmaceutical, QC testing and sample preparation in industrial and educational areas.

  • Stirring and heating functions operate independently, ideal versatile unit
  • Maximum stirring volume: 20 litres

Lieferumfang: Supplied with clamp retort rod and 6×25 mm magnetic stirring bar. A range of accessories are available, please order these separately.
Order Now

TECHNISCHE DATEN

Modell MSH-300i
Environmentally Preferable
Plattenmaterial Aluminiumlegierung
Plattengröße Ø 160 mm
Max. Rührmenge H₂O 20 L
Drehzahlbereich 250 - 1250 min⁻¹
B×T×H 190×270×100 mm
Beheizte Zone Ø 160 mm
Temperaturbereich 30…330 °C
Heizausgabe 550 W
Gewicht 3,2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR