Kryoboxen B51/B52/B63/B64/B74/B94-Serien

Lieferant: GLW
B51S B51 B51B B51G B51R B51Y B52 B52B B52G B52R B52S B52Y B63 B63B B63G B63R B63S B63Y B64 B64B B64G B64R B64S B64Y B74 B74B B74G B74R B74S B74Y B94 B94B B94G B94R B94S B94Y BS51 BS52 BS63 BS64 BS74 BS94
GLWAB51SEA 15 CHF
GLWAB51S GLWAB51 GLWAB51B GLWAB51G GLWAB51R GLWAB51Y GLWAB52 GLWAB52B GLWAB52G GLWAB52R GLWAB52S GLWAB52Y GLWAB63 GLWAB63B GLWAB63G GLWAB63R GLWAB63S GLWAB63Y GLWAB64 GLWAB64B GLWAB64G GLWAB64R GLWAB64S GLWAB64Y GLWAB74 GLWAB74B GLWAB74G GLWAB74R GLWAB74S GLWAB74Y GLWAB94 GLWAB94B GLWAB94G GLWAB94R GLWAB94S GLWAB94Y GLWABS51 GLWABS52 GLWABS63 GLWABS64 GLWABS74 GLWABS94
Kryoboxen B51/B52/B63/B64/B74/B94-Serien
Boxen Kryoboxen
PP, natural or coloured, alphanumeric identifier.

  • Suitable for 100 samples, arranged in 10x10 compartments with 8,5 mm diameter
  • Autoclavable up to +121 °C and use in freezer down to -90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the color Black/black

B51-series with one insert
Designed for 0,5 ml test tubes and Safe-Lock microcentrifuge tubes. Generic tube size up to 55 mm height and 8,5 mm diameter.
B52-More Product Information
Order Now

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR