Temperature probes, platinum resistance

Lieferant: COWIE
500.200.1 500.100.1 500.300.1 500.400.1 500.500.1 500.600.1 500.700.1 500.900.1 500.307.1 500.208.1 500.206.1 500.106.1
COWI500.200.1EA 240 CHF
COWI500.200.1 COWI500.100.1 COWI500.300.1 COWI500.400.1 COWI500.500.1 COWI500.600.1 COWI500.700.1 COWI500.900.1 COWI500.307.1 COWI500.208.1 COWI500.206.1 COWI500.106.1
Temperature probes, platinum resistance
Temperaturfühler
Platinum resistance temperature probes made of stainless steel, encapsulated in PTFE, with push-on ferrule.

  • Inert and non contaminating
  • Pressure resistent
  • Features 1 m long PFA insulated cable

Response: 50%, 6 to 14 seconds

Lieferumfang: Supplied without plug.
Order Now

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR