Code Corporation Code Reader™ 5200 Barcode Scanners

Lieferant: Brady
176695 176696
BRDY176695EA 916 CHF
BRDY176695 BRDY176696
Code Corporation Code Reader™ 5200 Barcode Scanners
Barcode- und RFID-Systeme
Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.

  • Rotational tolerance ±180°
  • Field of view 51° horizontal by 39,4° vertical
  • CMOS 1,2 megapixel sensor
  • Dark grey colour
  • Cabled scanner connectivity (1,8 m cable length)
  • No battery

Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. FeaturesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR