VWR® Traceable®, Digitalthermometer

Lieferant: VWR Collection
620-1975EA 289 CHF
620-1975
VWR® Traceable®, Digitalthermometer
Thermometer Digitalthermometer
Digital thermometer with extra long waterproof stainless steel 500 mm probe and 2,5 metre cable.

  • Large LCD readable at more than 20 metres away
  • Accurate readings with tip penetration of only 2,5 cm
  • Spring-powered holder enables probe to be placed anywhere

This thermometer is designed for placing in deep vessels like large beakers/flasks, vats, pails and drums in applications including foods, pharmaceuticals and industrial plants.

Zertifizierungen: Rückführbar auf NIST. Kalibrierung gemäß ISO/IEC 17025, ANSI/NCSL Z540-1 und 9001.

Lieferumfang: More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR