Digital stopwatch, Stopstar 2

Lieferant: HANHART
211.1712-00
609-1404EA 87.3 CHF
609-1404
Digital stopwatch, Stopstar 2
Timer Stoppuhren, digital
Weight: 70 g.

  • Timing capacity: 9 hours, 59 minutes, 59,99 seconds
  • Measuring range: 1/100 seconds
  • 7-digit LCD display (numeral height 7 mm)
  • Start/stop and reset function
  • Addition/split/dual measurement

Weight: 70 g

Lieferumfang: Supplied with AA 1,5 V battery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR