Vacuum pump systems, remote-controlled, type SC 820 G and SC 840 G, LABOPORT®

Lieferant: KNF
SC820G SC840G
181-0648EA 6621 CHF
181-0648 181-0649
Vacuum pump systems, remote-controlled, type SC 820 G and SC 840 G, LABOPORT®
Pumpen Vakuumpumpen
Chemically resistant vacuum pump system comprising chemically resistant diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and vacuum controller.

  • Flow rate of up to 2,04 m³/h
  • Ultimate vacuum of 6 mbar abs
  • Remote-controlled for safe operation from outside closed fume hoods
  • High level of compatibility with vapor and condensation
  • Integrated gas ballast valve
  • Three color status display: In operation / Stand-by / Error
  • 100% oil-free transfer to ensure uncontaminated transfer, evacuation and compression
More Product Information
Order Now

TECHNISCHE DATEN

Modell SC 820 G SC 840 G
Environmentally Preferable
Kapazität Flow rate of up to 20 L/min Flow rate of up to 34 L/min
Endtotaldruck 6 mbar abs. 6 mbar abs.
B×T×H 347×416×260 mm 366×416×274 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR